Beli end mill 4 flute di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- OSG Carbide End Mill WXL Coating 2 Flute Short 3D Flute Length (Mata Pahat Frais Persegi)Deskripsi:2 flute end mill with WXL coating with high hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.atribut:
- Blade Diameter (mm): 0.5
- Material: Cemented Carbide
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
- K55 4 Flute End Mill HSS (Pisau Pahat Frais Persegi)Deskripsi:EndmillKeterangan:- Diameter Mata Pisau (DC)- Panjang Flute (APMX)- Diameter shank (DCON)- Panjang Total (LF)atribut:
- List Number: M2
- Material: HSS
- Number of Flute: 4
- Sumitomo Electric GSX Mill 4-Flute Square End Mill (Mata Pahat Frais)atribut:
- Material: ACF20
- Number of Blades: 4
- FKD (Fukuda Seiko) 3S end mill 4-flute (standard blade) 4SFDeskripsi:Used for side cutting and groove machining. With a center hole, re-cutting is easy.atribut:
- Blade Diameter Tolerance: 0~+0.03 (with center hole)
- Lead Angle: Right twist 30 °
- Material: HSS-Co(SKH56)
- Number of Tips: 4 blades
- SOMTA Solid Carbide 4 Flute End Mill CoatedDeskripsi:Solid Carbide 4 Flute End MillsFor profile milling.atribut:
- Application: Direction of Cut
- Finish: Coated
- Flute Helix Angle: Right Hand Helix 30°
- Material: Solid Carbide (9-10% Cobalt, 0.2-0.8
- Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Alloy Steel - Hardened, Cast Iron
- Shank type: Flattered Shank h6 Tolerance
- Standard: Works Standard Factory Specifications
- Tolerance on Cutting Diameter: h10
- Type: Type N Standard
- NACHI NATAC End Mills Four Flutes (Mata Pahat Frais Persegi)Deskripsi:This is general end mill for side millingatribut:
- Helix Angle: standard
- Material: Cobalt High High Speed Steel HSSCo
- Shank Diameter Tolerance: h7
- Winstar Micro Grain Carbide End Mill Ball Nose 2 Flute (Pisau Frais Endmill)atribut:
- Number of Flute: 2
- Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)Deskripsi:Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080atribut:
- Standards Met: ANSI
- Number of Flutes: 4
- Finish/Coating: Bright
- Coolant Delivery: External
- Material: Solid Carbide
- Helix Angle: 30 Degree
- Plunge Type: Centre Cutting
- Flute Type: Helical
- Cutting Direction: Right Hand
- Shank type: Plain Round
- OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute LengthDeskripsi:2 flute end mill with WXL coating with hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.atribut:
- Blade Diameter (mm): 0.5
- Material: Cemented Carbide
- monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)atribut:
- Surface Treatment: No Coating
- Tool Material: HSS with 8% Cobalt
- Flute (z): 4
- SUTTON Endmill Long 4 Flute (Mata Pahat Frais Persegi)Deskripsi:Suitable for materials up to 1000 N/mm and sup2. Long size series. Application: Suitable for precision finish milling applications.atribut:
- Product Group: Square
- Product Item: HSS Square Endmill
- Country of Manufacture: Australia
- Number of Flutes: 4 Flute
- Mitsubishi Mstar End Mill 2-Flute (Mata Pahat Frais)atribut:
- Surface Treatment: (Al, Ti) N Coating (MS)
- Twisting Angle: 30°
Daftar Harga end mill 4 flute Terbaru November 2026
| NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais) | Rp289.900 |
| OSG Carbide End Mill WXL Coating 2 Flute Short 3D Flute Length (Mata Pahat Frais Persegi) | Rp269.900 |
| DORMER End Mill 4 Flutes C247 | Rp239.900 |
| K55 4 Flute End Mill HSS (Pisau Pahat Frais Persegi) | Rp429.900 |
| Sumitomo Electric GSX Mill 4-Flute Square End Mill (Mata Pahat Frais) | Rp789.900 |
| FKD (Fukuda Seiko) 3S end mill 4-flute (standard blade) 4SF | Rp839.900 |
| SOMTA Solid Carbide 4 Flute End Mill Coated | Rp449.900 |
| NACHI NATAC End Mills Four Flutes (Mata Pahat Frais Persegi) | Rp569.900 |
| OSG Carbide End Mill 4 Flute Short (Mata Pahat Frais Persegi) | Rp309.900 |
| Winstar Micro Grain Carbide End Mill Ball Nose 2 Flute (Pisau Frais Endmill) | Rp159.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/2mP101006094-2.jpg)
/ifP107832663-1.jpg)

/ixP111709681-1.jpg)
/czP103973467-1.jpg)
%203S%20end%20mill%204-flute%20(standard%20blade)%204SF/5qP114361206-1.jpg)

/8eP102406302-2.jpg)
/P102100226-1.jpg)
/P102044407-1.jpg)
/mtP102129821-4.jpg)
/2jP101006091-3.jpg)

/46P101001150-12.jpg)
/78P107872260-1.jpg)
/0zP105158035-1.jpg)
/feP103844554-2.jpg)
/6jP109235235-1.jpg)
/obP105266875-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)